22238 CCK/C4W33
Description
22238 CCK /C4W33 SPHR ROLLER BRG ; 190MMX340MMX92MM
Part # 22238 CCK/C4W33
BDI # 1265003
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH234048-2
Description
HH234048-20000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 6" BORE 3-11/16" WD
Part # HH234048-20000
BDI # 1357644
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
649517
Precision Class:
Standard
Basic Number:
HH234048
HH231649-2
Description
HH231649-20000 TAPERED ROLLER BRG CONE ; PRECISION 5-1/2" BORE 3-7/16" WID
Part # HH231649-20000
BDI # 1357619
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646825
Precision Class:
Standard
Basic Number:
HH231649
NU 2240 ECML/C3
Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2240 ECML/C3
BDI # 1264882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 4400168
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84