Page 1 of 3

Next

Compare
1070T10 COVER

COMPARE

1070T10 COVER

Description
1070T10 COVER ; 0775812 6.37" OD ALUMINUM

FALK

Part # 10055273

BDI # 18105508

Features

Component: Horizontal Split Cover
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 6.37

Outside Diameter - Millimeter: 161.8
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 3.81

Price Inventory : In stock
$ 85.53 / each QTY
23230 CC/W33

COMPARE

23230 CC/W33

Description
23230 CC/W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 96MM WID SHAFT MOUNT

SKF

Part # 23230 CC/W33

BDI # 1418152

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,028.92 / each QTY
VS130 SPACER ELEMENT VIVA 7392710

COMPARE

VS130 SPACER ELEMENT VIVA 7392710

Description
VS130 SPACER ELEMENT VIVA 7392710 ; NON-RETURNABLE

REXNORD

Part # 10287578

BDI # 18146729

Features

Component: Spacer Element
Width - Millimeter: 97
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 164Nm
Width - Inch: 3.819

Price Inventory : In stock
$ 241.97 / each QTY
RAPTOR E5 ELEMENT

COMPARE

RAPTOR E5 ELEMENT

Description
RAPTOR E5 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015846

BDI # 20492733

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38

Outside Diameter - Millimeter: 136.652
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs
Width - Inch: 3.81

Price Inventory : In stock
$ 110.43 / each QTY
RAPTOR E10 ELEMENT

COMPARE

RAPTOR E10 ELEMENT

Description
RAPTOR E10 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015847

BDI # 20492735

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.38

Outside Diameter - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.19 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 1456In-Lbs
Width - Inch: 3.81

Price Inventory : In stock
$ 149.60 / each QTY