Page 1 of 40

Next

Compare
23230EJW33

COMPARE

23230EJW33

Description
23230EJW33 SPHERICAL RLR BRG ; 150MM ID 270MM OD 96MM WD

TIMKEN

Part # 23230EJW33

BDI # 20288197

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
2MM9326WICRQUM

COMPARE

2MM9326WICRQUM

Description
2MM9326WICRQUM ; SPINDLE ANGULAR CONTACT BALL BEARING

TIMKEN

Part # 2MM9326WICRQUM

BDI # 21966171

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MMC9128WI TUL

COMPARE

3MMC9128WI TUL

Description
3MMC9128WI TUL PRECISION BALL BEARING ; POR TRIPLEX PHENOLIC 140MM BORE AC

TIMKEN

Part # 3MMC9128WI TUL

BDI # 22848811

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MM9126WICRTUL

COMPARE

3MM9126WICRTUL

Description
3MM9126WICRTUL PRECISION BALL BEARING ; POR

TIMKEN

Part # 3MM9126WICRTUL

BDI # 1340054

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
210RN91 R3

COMPARE

210RN91 R3

Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 210RN91 R3

BDI # 24619206

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY