Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
11E EPDM
Description
11E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM
Part # 11
BDI # 1405867
Features
Component:
Sleeve
Width - Millimeter:
101.6
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
8.188
Outside Diameter - Millimeter:
207.975
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
4
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22328 CC/C3W33
Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID
Part # 22328 CC/C3W33
BDI # 1265024
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PX140 PARA-FLEX ELEMENT
Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER
Part # 011114
BDI # 239580
Features
Component:
Element
Width - Millimeter:
100.051
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
3.939