HH249949-2
Description
HH249949-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-3/4" BORE 4-5/8" WD
Part # HH249949-2
BDI # 1357664
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
648831
Precision Class:
Standard
Basic Number:
HH249949
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
1080T10 COVER/GRID ASSY
Description
1080T10 COVER/GRID ASSY ; 0776207 7.64" OD ALUMINUM
Part # 10011516
BDI # 18105518
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.55
RAPTOR ES30 FULL SPACER ELEMENT
Description
RAPTOR ES30 FULL SPCR ELEM USE #27880000 ; FULL SPACER FOR RAPTOR COUPLING
Part # 017070
BDI # 20494217
Features
Component:
Spacer Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
932CD-2
Description
932CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 4-5/8" WD
Part # 932CD-2
BDI # 1352504
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
212.725
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649696
Precision Class:
Standard
Basic Number:
932CD