Page 1 of 3

Next

Compare
HH249949-2

COMPARE

HH249949-2

Description
HH249949-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-3/4" BORE 4-5/8" WD

TIMKEN

Part # HH249949-2

BDI # 1357664

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648831
Precision Class: Standard
Basic Number: HH249949

Price Inventory : In stock
$ 4,737.05 / each QTY
1090T10 COVER/GRID ASSY

COMPARE

1090T10 COVER/GRID ASSY

Description
1090T10 COVER/GRID ASSY ; 0776208 8.39" OD ALUMINUM

FALK

Part # 10011517

BDI # 18105651

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 122.174
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 4.81

Price Inventory : In stock
$ 465.69 / each QTY
12E EPDM

COMPARE

12E EPDM

Description
12E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2800 MAX RPM

TB WOODS

Part # 12

BDI # 1405862

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
$ 303.11 / each QTY
22334 CC/C3W33

COMPARE

22334 CC/C3W33

Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID

SKF

Part # 22334 CC/C3W33

BDI # 1265012

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,251.97 / each QTY
1090T10 GRID AND COVER ASSY

COMPARE

1090T10 GRID AND COVER ASSY

Description
1090T10 GRID AND COVER ASSY ; 8.39" OD STEEL

DODGE

Part # 006757

BDI # 239316

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 120.091
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type: Grid Coupling
Width - Inch: 4.728

Price Inventory : In stock
$ 396.68 / each QTY