280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
74539TD-2
Description
74539TD-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Part # 74539TD-2
BDI # 1350746
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Global Part Number GPN:
646463
Precision Class:
Standard
Basic Number:
74539TD