Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 7,124.63 / each QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.46 / each QTY
M252310CD-2

COMPARE

M252310CD-2

Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD

TIMKEN

Part # M252310CD-2

BDI # 1365911

Features

Component: Double Cup
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M252310CD

Price Inventory : Available to order
$ 3,003.08 / each QTY
RAPTOR E40 ARMORED ELEMENT

COMPARE

RAPTOR E40 ARMORED ELEMENT

Description
RAPTOR E40 ARMORED ELEMENT

DODGE

Part # 017133

BDI # 20494267

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 301.37 / each QTY
74539TD-2

COMPARE

74539TD-2

Description
74539TD-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD

TIMKEN

Part # 74539TD-2

BDI # 1350746

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Tapered Bore
Global Part Number GPN: 646463
Precision Class: Standard
Basic Number: 74539TD

Price Inventory : Available to order
$ 1,666.52 / each QTY