Page 1 of 11

Next

Compare
RAPTOR E70 ELEMENT

COMPARE

RAPTOR E70 ELEMENT

Description
RAPTOR E70 ELEMENT ; COUPLING ELEMENT

DODGE

Part # 015853

BDI # 20492747

Features

Component: Element
Width - Millimeter: 174.752
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14

Outside Diameter - Millimeter: 355.6
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs
Width - Inch: 6.88

Price Inventory : In stock
$ 531.49 / each QTY
ES2-R ELEMENT OMEGA

COMPARE

ES2-R ELEMENT OMEGA

Description
ES2-R ELEMENT OMEGA ; NON-RETURNABLE W/ 2 SCS CAPSCREWS/RINGS

REXNORD

Part # 10287346

BDI # 18143523

Features

Component: Spacer Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 103.93 / each QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; NON-RETURNABLE

REXNORD

Part # 10287330

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
$ 87.16 / each QTY
1100T10 COVER/GRID ASSY

COMPARE

1100T10 COVER/GRID ASSY

Description
1100T10 COVER/GRID ASSY ; 0776209 9.84" OD ALUMINUM

FALK

Part # 10011518

BDI # 18106212

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 155.448
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 9.84

Outside Diameter - Millimeter: 249.936
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 6.12

Price Inventory : In stock
$ 595.59 / each QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,469.44 / each QTY