Page 1 of 26

Next

Compare
FX 2E SLEEVE W/SEAL

COMPARE

FX 2E SLEEVE W/SEAL

Description
FX 2E COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-2E-SLEEVE-W/SEAL

BDI # 23187236

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : In stock
Loading Price
QTY
126151CD-2

COMPARE

126151CD-2

Description
126151CD-2 ; TRB DOUBLE CUP 12-18 OD

TIMKEN

Part # 126151CD-2

BDI # 1310279

Features

Component: Double Cup
Width - Millimeter: 127
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 126151CD

Price Inventory : Available to order
Loading Price
QTY
24138EJW33C3

COMPARE

24138EJW33C3

Description
24138EJW33C3 SPHERICAL RLR BRG ; 190MM ID 320MM OD 128MM WD

TIMKEN

Part # 24138EJW33C3

BDI # 20054799

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33C3

COMPARE

26250KEMBW33C3

Description
26250KEMBW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 250MM ID 410MMOD 128MM WD

TIMKEN

Part # 26250KEMBW33C3

BDI # 1329247

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23996KYMBW507C08

COMPARE

23996KYMBW507C08

Description
23996KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 480MM ID 650MMOD 128MM WD

TIMKEN

Part # 23996KYMBW507C08

BDI # 1319100

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY