82581TD-2
Description
82581TD-20000 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 82581TD-20000
BDI # 1351671
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore
Global Part Number GPN:
649204
Precision Class:
Standard
Basic Number:
82581TD
NJ2338EMAC3
Description
NJ2338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ2338EMAC3
BDI # 1367922
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663944
Number of Rows of Rollers:
Single Row
NJ2338EMA
Description
NJ2338EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ2338EMA
BDI # 1367921
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663943
Number of Rows of Rollers:
Single Row
22338EMBW33W800C4
Description
22338EMBW33W800C4 SPHERICAL RLR BRG ; NON-RETURNABLE 190MM ID 400MMOD 132MM WD
Part # 22338EMBW33W800C4
BDI # 20103010
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22338EJW33
Description
22338EJW33 SPHERICAL RLR BRG ; 190MM ID 400MM OD 132MM WD
Part # 22338EJW33
BDI # 21965262
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing