Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 42

Next

Compare
23068EJW507C08

COMPARE

23068EJW507C08

Description
23068EJW507C08

TIMKEN

Part # 23068EJW507C08

BDI # 20433156

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
V215 ELEMENT VIVA 7392666

COMPARE

V215 ELEMENT VIVA 7392666

Description
V215 ELEMENT VIVA ; NON-RETURNABLE 7392666

REXNORD

Part # 7392666

BDI # 21580713

Features

Component: Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : In stock
Loading Price
QTY
23068 CCK/W33

COMPARE

23068 CCK/W33

Description
23068 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23068 CCK/W33

BDI # 1414392

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
VS215 SPACER ELEMENT VIVA 7392722

COMPARE

VS215 SPACER ELEMENT VIVA 7392722

Description
VS215 SPACER ELEMENT VIVA 7392722 ; NON-RETURNABLE W/RING

REXNORD

Part # 7392722

BDI # 18146739

Features

Component: Spacer Element
Width - Millimeter: 134
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 8.465

Outside Diameter - Millimeter: 215
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 662Nm
Width - Inch: 5.276

Price Inventory : Request a quotation
Loading Price
QTY
23068KEMBW507C08C3

COMPARE

23068KEMBW507C08C3

Description
23068KEMBW507C08C3

TIMKEN

Part # 23068KEMBW507C08C3

BDI # 24164346

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY