Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 68

Next

Compare
V290 ELEMENT VIVA 7392674

COMPARE

V290 ELEMENT VIVA 7392674

Description
V290 ELEMENT VIVA ; NON-RETURNABLE 7392674

REXNORD

Part # 7392674

BDI # 18146418

Features

Component: Element
Width - Millimeter: 153
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 11.417

Outside Diameter - Millimeter: 290
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 94
Coupling Type: Elastomeric Coupling
Torque: 1412Nm
Width - Inch: 6.024

Price Inventory : Request a quotation
Loading Price
QTY
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/600L1KC4

COMPARE

239/600L1KC4

Description
239/600L1KC4 ; POR LARGE BORE SPHERICAL BEARING

NTN

Part # 239/600L1KC4

BDI # 17141066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
239/600-B-MB-H140

COMPARE

239/600-B-MB-H140

Description
239/600-B-MB-H140 SPHERICAL ROLLER BRG

FAG

Part # 239/600-B-MB-H140

BDI # 1142182

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Outside Diameter - Millimeter: 800
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
24144CXK30E4C2

COMPARE

24144CXK30E4C2

Description
24144CXK30E4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX370MM ODX150MM W 2-ROW

NSK

Part # 24144CXK30E4C2

BDI # 24666388

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY