Page 1 of 96

Next

Compare
FX-2.5E-SLEEVE-W/SEAL

COMPARE

FX-2.5E-SLEEVE-W/SEAL

Description
FX-2.5E-SLEEVE-W/SEAL

TIMKEN LOVEJOY

Part # FX-2.5E-SLEEVE-W/SEAL

BDI # 22800005

Features

Component: Sleeve Assembly
Width - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.38

Outside Diameter - Millimeter: 212.852
Other Features: HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 79700In-Lbs
Width - Inch: 6.25

Price Inventory : In stock
Loading Price
QTY
23160EJW33W45AC3

COMPARE

23160EJW33W45AC3

Description
23160EJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EJW33W45AC3

BDI # 21966139

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23160EJW507C08C3

COMPARE

23160EJW507C08C3

Description
23160EJW507C08C3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EJW507C08C3

BDI # 21966141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23160KEJW33W45A

COMPARE

23160KEJW33W45A

Description
23160KEJW33W45A SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160KEJW33W45A

BDI # 21966143

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23160KEJW33W45AC3

COMPARE

23160KEJW33W45AC3

Description
23160KEJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160KEJW33W45AC3

BDI # 21966145

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY