22352 CC/C3W33

COMPARE

22352 CC/C3W33

Description
22352 CC/C3W33 SPHR ROLLER BRG

SKF

Part # 22352 CC/C3W33

BDI # 1265837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 14,703.40 / each QTY
1060GL SLEEVE

COMPARE

1060GL SLEEVE

Description
1060GL SLEEVE ; 0729512 FOR COUPLING

FALK

Part # 10011045

BDI # 21490178

Features

Component: Sleeve Assembly
Width - Millimeter: 169.164
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type: Gear Coupling
Torque: 800100In-Lbs
Width - Inch: 6.66

Price Inventory : Available to order
$ 3,928.00 / each QTY
14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
$ 1,589.28 / each QTY