Page 1 of 32

Next

Compare
23252-KM

COMPARE

23252-KM

Description
23252-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 23252-KM

BDI # 214331

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF15SPBODYX170MM

COMPARE

QF15SPBODYX170MM

Description
QF15SPBODYX170MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER

TIMKEN

Part # QF15SPBODYX170MM

BDI # 21959291

Features

Component: Spacer Assembly
Width - Millimeter: 170
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.311

Outside Diameter - Millimeter: 58.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 6.693

Price Inventory : Available to order
Loading Price
QTY
23252-KM C/3

COMPARE

23252-KM C/3

Description
23252-KM C/3 SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 23252-KM C/3

BDI # 214332

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL024996-A-C3

COMPARE

SL024996-A-C3

Description
SL024996-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 650MM OD

INA

Part # SL024996-A-C3

BDI # 19265250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-23252BL1K#01

COMPARE

TS3-6E-23252BL1K#01

Description
TS3-6E-23252BL1K#01 ; POR SPHERICAL ROLLER BEARING

NTN

Part # TS3-6E-23252BL1K#01

BDI # 17150043

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY