7302 BEP
Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BEP
BDI # 1418856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257638
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7302 BECBP
Description
7302 BECBP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BECBP
BDI # 1265749
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257639
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 1006
Description
NU 1006 CYLINDRICAL RLR BRG ; 30MM BORE 55MM OD 13 WID RBEC 1
Part # NU 1006
BDI # 1419701
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566626
Number of Rows of Rollers:
Single Row
K28X33X13-B/0-7
Description
K28X33X13-B/0-7 NEEDLE ROLLER CAGE ASSY ; 28MM ID X 33MM OD
Part # K28X33X13-B/0-7
BDI # 1174264
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374131
Self Aligning:
No
RNA4902-2RSR-XL
Description
RNA4902-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 28MM OD
Part # RNA4902-2RSR-XL
BDI # 18314483
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591362
Self Aligning:
No