JL819349-2
Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID
Part # JL819349-2
BDI # 1425283
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646291
Precision Class:
Standard
Basic Number:
JL819349
363-2
Description
363-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.543" OD 0.787" WD
Part # 363-2
BDI # 1338011
Features
Component:
Cup
Width - Millimeter:
19.99
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Global Part Number GPN:
646089
Precision Class:
Standard
Basic Number:
363
2MMC9115WIMBR SUM
Description
2MMC9115WIMBR SUM PRECISION BALL BEARING ; BRONZE 75MM BORE 115MM OD 20MM W
Part # 2MMC9115WIMBR SUM
BDI # 1334924
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7210WN SU
Description
7210WN SU ANGULAR CONTACT BALL BRG ; 50MM ID 90MM OD 20MM WD
Part # 7210WN SU
BDI # 1350381
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254893
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9114WICR
Description
2MM9114WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9114WI
BDI # 1334094
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring