7307 BECBM
Description
7307 BECBM ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD
Part # 7307 BECBM
BDI # 1420804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257613
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7307 BECBY
Description
7307 BECBY ANG CONTACT BALL BRG ; 35MM BORE 80MM OD 21MM WD
Part # 7307 BECBY
BDI # 1265753
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257611
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU 211 ECP
Description
NU 211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 21 WID RBEC 1
Part # NU 211 ECP
BDI # 1420014
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455468
Number of Rows of Rollers:
Single Row
7211BMPC
Description
7211BMPC ANGULAR CONTACT BALL BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW
Part # 7211BMPC
BDI # 1187563
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254194
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7307BMU C3
Description
7307BMU C3 BALL BEARING ; 35MM IDX80MM ODX21MM WD
Part # 7307BMUC3
BDI # 665313
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)