Page 1 of 3

Next

Compare
M1307TV

COMPARE

M1307TV

Description
M1307TV CYLINDRICAL ROLLER BEARING ; 1-27/32" BORE 3.15" OD 0.827" WID RBEC 1

LINKBELT

Part # 10474204

BDI # 582757

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450063
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 62.81 / each QTY
NU307-E-XL-TVP2

COMPARE

NU307-E-XL-TVP2

Description
NU307-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU307-E-XL-TVP2

BDI # 1411373

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449067
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.59 / each QTY
21307 CC

COMPARE

21307 CC

Description
21307 CC SPHR ROLLER BRG ; 35MMX80MMX21MM SHAFT MOUNT

SKF

Part # 21307 CC

BDI # 1418872

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 122.36 / each QTY
383-2

COMPARE

383-2

Description
383-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-15/16" OD 53/64" WD

TIMKEN

Part # 383-2

BDI # 1338696

Features

Component: Cup
Width - Millimeter: 21.006
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 100
Global Part Number GPN: 646985
Precision Class: Standard
Basic Number: 383

Price Inventory : Available to order
$ 33.37 / each QTY
HM81649-2

COMPARE

HM81649-2

Description
HM81649-2 TAPERED ROLLER BEARING CONE ; PRECISION 0.629" BORE 53/64" WD

TIMKEN

Part # HM81649-2

BDI # 1359529

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Global Part Number GPN: 648409
Precision Class: Standard
Basic Number: HM81649

Price Inventory : Available to order
$ 82.00 / each QTY