Page 1 of 20

Next

Compare
NU 213 ECM

COMPARE

NU 213 ECM

Description
NU 213 ECM CYLINDRICAL RLR BRG ; 65MM BORE 120MM OD 23 WID RBEC 1

SKF

Part # NU 213 ECM

BDI # 1265472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455477
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 278.64 / each QTY
NJ 308 ECP/C3

COMPARE

NJ 308 ECP/C3

Description
NJ 308 ECP/C3 CYLINDRICAL RLR BRG ; 40MM IDX90MM ODX23MM W

SKF

Part # NJ 308 ECP/C3

BDI # 1420203

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455181
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 92.67 / each QTY
HM801310-2

COMPARE

HM801310-2

Description
HM801310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 29/32" WD

TIMKEN

Part # HM801310-2

BDI # 1359335

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 82.55
Other Features: Heavy Medium Duty
Global Part Number GPN: 646014
Precision Class: Standard
Basic Number: HM801310

Price Inventory : In stock
$ 33.51 / each QTY
36920-2

COMPARE

36920-2

Description
36920-2 TAPERED ROLLER BEARING CUP ; PRECISION 8-15/16" OD 29/32" WD

TIMKEN

Part # 36920-2

BDI # 1338247

Features

Component: Cup
Width - Millimeter: 23.012
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.938

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 227.025
Global Part Number GPN: 647234
Precision Class: Standard
Basic Number: 36920

Price Inventory : In stock
$ 331.20 / each QTY
SB 22207 W33 SS

COMPARE

SB 22207 W33 SS

Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM

MCGILL

Part # 0307006000

BDI # 1402450

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 176.76 / each QTY