5206MZZ
Description
5206MZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MZZ
BDI # 662816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256129
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CFF
Description
5206CFF ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206CFF
BDI # 662804
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256116
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CZZ
Description
5206CZZ ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206CZZ
BDI # 662809
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256121
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5206CZZG
Description
5206CZZG ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206CZZG
BDI # 662810
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256122
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206MFF
Description
5206MFF ANG CONTACT BALL BEARING ; 30MM BORE 62MM OD 23.8MM WD
Part # 5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)