Page 1 of 13

Next

Compare
22214EJW33C3

COMPARE

22214EJW33C3

Description
22214EJW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD OPEN

TIMKEN

Part # 22214EJW33C3

BDI # 1316916

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.921
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 242.37 / each QTY
22213 EK/C3

COMPARE

22213 EK/C3

Description
22213 EK/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK/C3

BDI # 1417082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 205.07 / each QTY
7312 BECBY

COMPARE

7312 BECBY

Description
7312 BECBY ANG CONTACT BALL BRG ; 60MM BORE 130MM OD 31MM WD

SKF

Part # 7312 BECBY

BDI # 1265762

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 207.28 / each QTY
SB 22213 W33 SS

COMPARE

SB 22213 W33 SS

Description
SB 22213 W33 SS SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM

MCGILL

Part # 0313006000

BDI # 344374

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 322.33 / each QTY
SB 22215 W33 SS

COMPARE

SB 22215 W33 SS

Description
SB 22215 W33 SS SPHERICAL ROLLER BEARING ; 75MMX130MMX31MM

MCGILL

Part # 0315006000

BDI # 344394

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 375.40 / each QTY