7228 BCBM
Description
7228 BCBM ANG CONTACT BALL BRG ; 140MM BORE 250MM OD 42MM WD
Part # 7228 BCBM
BDI # 1418853
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257648
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7414 BCBM
Description
7414 BCBM ANG CONTACT BALL BRG ; 70MM BORE 180MM OD 42MM WD
Part # 7414 BCBM
BDI # 1416846
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257437
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257436
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JH415610-2
Description
JH415610-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JH415610-2
BDI # 1360190
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Other Features:
Heavy Duty
Global Part Number GPN:
646276
Precision Class:
Standard
Basic Number:
JH415610
2MM307WICRDUL
Description
2MM307WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 80MM OD
Part # 2MM307WI DUL
BDI # 1333865
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring