5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
42.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
648008
Precision Class:
Standard
Basic Number:
6535
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
161.925
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649148
Precision Class:
Standard
Basic Number:
6535B
6536-2
Description
6536-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 6536-2
BDI # 1348658
Features
Component:
Cup
Width - Millimeter:
42.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
645988
Precision Class:
Standard
Basic Number:
6536
5018 1 1/2
Description
5018 1 1/2 CHAIN CPLG HUB ; 1-1/2" BORE 2-31/32" HUB DIA
Part # 5018 1 1/2
BDI # 622187
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.92
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
75.4
Hub Diameter - Inch:
2.969
Coupling Type:
Chain Coupling