Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 57

Next

Compare
22219-E1-XL-K-C4

COMPARE

22219-E1-XL-K-C4

Description
22219-E1-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 22219-E1-XL-K-C4

BDI # 1139346

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU318

COMPARE

NU318

Description
NU 318 ; NU 318 ZVL

ZKL BEARINGS

Part # NU318

BDI # 1479290

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SB 22219 W33 SS

COMPARE

SB 22219 W33 SS

Description
SB 22219 SS W33 ; MCGILL SB22219 SS/W33

MCGILL

Part # 0319006000

BDI # 1402453

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22311 EK

COMPARE

22311 EK

Description
22311 EK SPHR ROLLER BRG ; 55MM BORE 120MM OD 43MM WID

SKF

Part # 22311 EK

BDI # 1418908

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22219 E/C3

COMPARE

22219 E/C3

Description
22219 E/C3 SPHR ROLLER BRG ; 95MM BORE 170MM OD 43MM WID SHAFT MOUNT

SKF

Part # 22219 E/C3

BDI # 1415233

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY