JM736149-2
Description
JM736149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 180MM BORE 45MM WD
Part # JM736149-2
BDI # 1360954
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
650046
Precision Class:
Standard
Basic Number:
JM736149
23022 CC/C3W33
Description
23022 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 170MM OD 45MM WID SHAFT MOUNT
Part # 23022 CC/C3W33
BDI # 1265253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA4924-XL
Description
NA4924-XL X-LIFE NEEDLE ROLLER BRG ; 120MM BORE 165MM OD
Part # NA4924-XL
BDI # 1175476
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591352
Self Aligning:
No
23022EAW33C3
Description
23022EAW33C3 SPHR RLR BRG ; 110MMX170MMX45MM RND BORE
Part # 23022EAW33C3
BDI # 1199386
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23934EMW33
Description
23934EMW33 SPHR RLR BRG ; NON-RETURNABLE 170MMX230MMX45MM
Part # 23934EMW33
BDI # 17140683
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing