NU320-E-XL-M1-C3

COMPARE

NU320-E-XL-M1-C3

Description
NU320-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 100MM X 215MM BRASS CAGE

FAG

Part # NU320-E-XL-M1-C3

BDI # 1164723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449142
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 969.63 / each QTY
21320 E

COMPARE

21320 E

Description
21320 E SPHR ROLLER BRG

SKF

Part # 21320 E

BDI # 1421583

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 615.89 / each QTY