5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7322 BECBM
Description
7322 BECBM ANG CONTACT BALL BRG ; 110MM BORE 240MM OD 50MM WD
Part # 7322 BECBM
BDI # 1420942
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257477
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 110MM ID 240MM OD 50MM W
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU322-E-XL-M1-C3
Description
NU322-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 110MM X 240MM BRASS CAGE
Part # NU322-E-XL-M1-C3
BDI # 1411383
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449151
Number of Rows of Rollers:
Single Row
NU 322 ECM
Description
NU 322 ECM CYLINDRICAL RLR BRG ; 110MM BORE 240MM OD 50 WID RBEC 1
Part # NU 322 ECM
BDI # 1418683
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455847
Number of Rows of Rollers:
Single Row