Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 7

Next

Compare
MA5219

COMPARE

MA5219

Description
MA5219 BEARING INNER RING ; 95 MM ID X 113.51 MM OD X 55.562 MM W

NTN

Part # MA5219

BDI # 17148452

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 4.469
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452678
Number of Rows of Rollers: Single Row

Price Inventory : Request a quotation
Loading Price
QTY
7JNB NEOPRENE

COMPARE

7JNB NEOPRENE

Description
7JN NEOPRENE SF COUPLING SLEEVE BULK ; ONE PIECE CONSTRCTION, 5250 MAX RPM

TB WOODS

Part # 7JNB NEOPRENE

BDI # 984510

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
7HS HYTREL

COMPARE

7HS HYTREL

Description
7HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 5250 MAX RPM

TB WOODS

Part # 7HS HYTREL

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Request a quotation
Loading Price
QTY
M238849

COMPARE

M238849

Description
M238849 TAPERED RLR BRG CONE ; 7.375"X2.1875"

NTN

Part # M238849

BDI # 1222618

Features

Component: Cone
Width - Millimeter: 55.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M238849

Price Inventory : Request a quotation
Loading Price
QTY
MA5219TV

COMPARE

MA5219TV

Description
MA5219TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # MA5219TV

BDI # 17760346

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY