Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 21

Next

Compare
23220EJW33C3

COMPARE

23220EJW33C3

Description
23220EJW33C3

TIMKEN

Part # 23220EJW33C3

BDI # 1318567

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3220 A

COMPARE

3220 A

Description
3220 A ANG CONTACT BALL BEARING ; DOUBLE ROW

SKF

Part # 3220 A

BDI # 1415192

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257962
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23220-2RS/VT143

COMPARE

23220-2RS/VT143

Description
23220-2RS/VT143 SPHR ROLLER BRG

SKF

Part # 23220-2RS/VT143

BDI # 22784585

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23220KEJW33

COMPARE

23220KEJW33

Description
23220KEJW33

TIMKEN

Part # 23220KEJW33

BDI # 20055014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
3220 A/C3

COMPARE

3220 A/C3

Description
3220 A/C3 ANG CONTACT BALL BEARING ; 100MM BORE 180MM OD 60.3MM WD DR OPEN

SKF

Part # 3220 A/C3

BDI # 1415933

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY