Page 1 of 2

Next

Compare
3222 A/C3

COMPARE

3222 A/C3

Description
3222 A/C3 ANG CONTACT BALL BEARING ; 110MM BORE 200MM OD 69.8MM WD DR OPEN

SKF

Part # 3222 A/C3

BDI # 1260233

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 1,071.91 / each QTY
23222 CC/C3W33

COMPARE

23222 CC/C3W33

Description
23222 CC/C3W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID SHAFT MOUNT

SKF

Part # 23222 CC/C3W33

BDI # 1418145

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 799.12 / each QTY
3222 A

COMPARE

3222 A

Description
3222 A ANG CONTACT BALL BEARING ; 110MMX200MMX69.8MM

SKF

Part # 3222 A

BDI # 1416719

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 27.5 Degree
Global Part Number GPN: 257958
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,071.91 / each QTY
23222EJW33C3

COMPARE

23222EJW33C3

Description
23222EJW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD

TIMKEN

Part # 23222EJW33C3

BDI # 20224436

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 832.48 / each QTY
5222C

COMPARE

5222C

Description
5222C ANG CONTACT BALL BEARING ; 110MM BORE 200MM OD 69.8MM WD

SKF

Part # 5222C

BDI # 663674

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256303
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 1,031.67 / each QTY