722185-2
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Part # 722185-2
BDI # 1350446
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Global Part Number GPN:
646260
Precision Class:
Standard
Basic Number:
722185
HH437510-2
Description
HH437510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 13-1/4" OD 2-3/4" WD
Part # HH437510-2
BDI # 1357713
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
648541
Precision Class:
Standard
Basic Number:
HH437510
64700D-2
Description
64700D-2 TAPERED ROLLER BEARING CUP ; DOUBLE 7" OD X 2.75" WIDE
Part # 64700D-2
BDI # 1348584
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
177.8
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645844
Precision Class:
Standard
Basic Number:
64700
MA5222TV
Description
MA5222TV CYLINDRICAL ROLLER BEARING ; 110MM BORE 200MM OD 69.85 WID RBEC 1
Part # 10471743
BDI # 582669
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Global Part Number GPN:
450416
Number of Rows of Rollers:
Single Row