22238EJW33C3
Description
22238EJW33C3 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD
Part # 22238EJW33C3
BDI # 21964610
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22238 CCK/C3W33
Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID
Part # 22238 CCK/C3W33
BDI # 1418123
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23048EJW33C3
Description
23048EJW33C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD
Part # 23048EJW33C3
BDI # 21764554
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22238 CC/C3W33
Description
22238 CC/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID SHAFT MOUNT
Part # 22238 CC/C3W33
BDI # 1418177
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23048 CCK/W33
Description
23048 CCK/W33 SPHERICAL ROLLER BEARING ; 240MMX360MMX92MM
Part # 23048 CCK/W33
BDI # 1418155
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing