Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 19

Next

Compare
22328 CC/W33

COMPARE

22328 CC/W33

Description
22328 CC/W33 SPHR ROLLER BRG

SKF

Part # 22328 CC/W33

BDI # 1418160

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22328 CCK/W33

COMPARE

22328 CCK/W33

Description
22328 CCK/W33 SPHR ROLLER BRG ; 140MMX300MMX102MM

SKF

Part # 22328 CCK/W33

BDI # 1418180

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22328 CCJA/W33VA405

COMPARE

22328 CCJA/W33VA405

Description
22328 CCJA/W33VA405 SPHR ROLLER BRG ; 140MMX300MMX102MM OPEN STEEL CAGE

SKF

Part # 22328 CCJA/W33VA405

BDI # 1415196

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22328 CCJA/W33VA406

COMPARE

22328 CCJA/W33VA406

Description
22328 CCJA/W33VA406 SPHR ROLLER BRG

SKF

Part # 22328 CCJA/W33VA406

BDI # 1416069

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: For Vibratory Applications | PTFE Coated Cylindrical Inner Ring Bore | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22328 CCKJA/W33VA405

COMPARE

22328 CCKJA/W33VA405

Description
22328 CCKJA/W33VA405 SPHR ROLLER BRG

SKF

Part # 22328 CCKJA/W33VA405

BDI # 1415545

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY