Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 51

Next

Compare
NJG 2330 VH/C3

COMPARE

NJG 2330 VH/C3

Description
NOT AVAILABLE IN US

SKF

Part # NJG 2330 VH/C3

BDI # 1269319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Global Part Number GPN: 455282
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
22330 CC/C3W33

COMPARE

22330 CC/C3W33

Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/C3W33

BDI # 1418109

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22330 CCJA/W33VA405

COMPARE

22330 CCJA/W33VA405

Description
22330 CCJA/W33VA405 SPHR ROLLER BRG

SKF

Part # 22330 CCJA/W33VA405

BDI # 1416310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22244 CCK/W33

COMPARE

22244 CCK/W33

Description
22244 CCK/W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/W33

BDI # 1418903

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
22330EMBW33

COMPARE

22330EMBW33

Description
22330EMBW33

TIMKEN

Part # 190024966

BDI # 1317450

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY