834D-2

COMPARE

834D-2

Description
834D-2 TAPERED ROLLER BEARING CUP ; DOUBLE PRECISION 6.755" OD 3-15/16" WID

TIMKEN

Part # 834D-2

BDI # 1351758

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 171.45
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 645794
Precision Class: Standard
Basic Number: 834

Price Inventory : In stock
$ 1,377.71 / each QTY
H242649-2

COMPARE

H242649-2

Description
H242649-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/8" BORE 3-15/16" WD

TIMKEN

Part # H242649-2

BDI # 1356763

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646505
Precision Class: Standard
Basic Number: H242649

Price Inventory : In stock
$ 2,149.36 / each QTY
PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # 011114

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : In stock
$ 423.36 / each QTY
E9

COMPARE

E9

Description
E9 COUPLING ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER

MARTIN SPROCKET & GR

Part # E9

BDI # 608735

Features

Component: Element
Width - Millimeter: 100.025
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 4349In-Lbs
Width - Inch: 3.938

Price Inventory : Available to order
$ 170.63 / each QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 2,412.03 / each QTY