95927CD-2
Description
95927CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-1/4" OD 4-1/2" WD
Part # 95927CD-2
BDI # 1352976
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
234.95
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
646159
Precision Class:
Standard
Basic Number:
95927CD
854D-2
Description
854D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-1/2" OD 4" WID
Part # 854D-2
BDI # 1351849
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Basic Number:
854
H242649-2
Description
H242649-2 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-2
BDI # 1356763
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Basic Number:
H242649
834D-2
Description
834D-2 TAPERED ROLLER BEARING CUP ; DOUBLE PRECISION 6.755" OD 3-15/16" WID
Part # 834D-2
BDI # 1351758
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
171.45
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645794
Precision Class:
Standard
Basic Number:
834
280RU91OD1268R2
Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD
Part # 280RU91OD1268R2
BDI # 1329766
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456359
Number of Rows of Rollers:
Single Row