Page 1 of 3

Next

Compare
11E

COMPARE

11E

Description
11E COUPLING SLEEVE ; 8-3/16" OD EPDM

DODGE

Part # 022197

BDI # 240382

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 176.68 / each QTY
11HS

COMPARE

11HS

Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11HS

BDI # 614583

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 453.12 / each QTY
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,026.08 / each QTY
8018COV

COMPARE

8018COV

Description
8018COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8018COV

BDI # 625413

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
$ 245.27 / each QTY
11E EPDM

COMPARE

11E EPDM

Description
11E EPDM SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 3600 MAX RPM

TB WOODS

Part # 11

BDI # 1405867

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
$ 207.12 / each QTY