Page 1 of 74

Next

Compare
23232EJW33C4

COMPARE

23232EJW33C4

Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD

TIMKEN

Part # 23232EJW33C4

BDI # 21964512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052EMBW33C3

COMPARE

23052EMBW33C3

Description
23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD

TIMKEN

Part # 23052EMBW33C3

BDI # 20351913

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052 CC/C08W33

COMPARE

23052 CC/C08W33

Description
23052 CC/C08W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23052 CC/C08W33

BDI # 1247230

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23052 CC/C2W33

COMPARE

23052 CC/C2W33

Description
23052 CC /C2W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # 23052 CC/C2W33

BDI # 1247232

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 10GCCOVER

COMPARE

PHE 10GCCOVER

Description
PHE 10GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 10GCCOVER

BDI # 1281931

Features

Component: Sleeve Assembly
Width - Millimeter: 105
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.567

Outside Diameter - Millimeter: 116
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 844Nm
Width - Inch: 4.134

Price Inventory : Available to order
Loading Price
QTY