Page 1 of 3

Next

Compare
V190 CLOSE CPLG ELEMENT VIVA 7392662

COMPARE

V190 CLOSE CPLG ELEMENT VIVA 7392662

Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE

REXNORD

Part # V190 CLOSE CPLG ELEMENT VIVA 7392662

BDI # 18146663

Features

Component: Element
Width - Millimeter: 116
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type: Elastomeric Coupling
Torque: 412Nm
Width - Inch: 4.567

Price Inventory : In stock
Loading Price
QTY
8316AAB

COMPARE

8316AAB

Description
8316AAB ANG CONTACT BALL BRG

SKF

Part # 8316AAB

BDI # 22777844

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Brass
Number of Bearings: 3 (1 Triplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7326B/7326CDBCA51P5

COMPARE

7326B/7326CDBCA51P5

Description
7326B/7326CDBCA51P5 ; ANGULAR CONTACT

NSK

Part # 7326B/7326CDBCA51P5

BDI # 18208569

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Steel
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7326 BGAM

COMPARE

7326 BGAM

Description
7326 BGAM ANG CONTACT BALL BRG

SKF

Part # 7326 BGAM

BDI # 22782700

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | Machined Window Type Cage
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
PHE 1080TGHCOVER

COMPARE

PHE 1080TGHCOVER

Description
PHE 1080TGHCOVER GRID COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 1080TGHCOVER

BDI # 1281889

Features

Component: Horizontal Split Cover
Width - Millimeter: 116
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 7.638

Outside Diameter - Millimeter: 194
Other Features: Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY