HH249949-2

COMPARE

HH249949-2

Description
HH249949-2 TAPERED ROLLER BEARING CONE ; PRECISION 9-3/4" BORE 4-5/8" WD

TIMKEN

Part # HH249949-2

BDI # 1357664

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 648831
Precision Class: Standard
Basic Number: HH249949

Price Inventory : In stock
$ 4,737.05 / each QTY
RAPTOR E30 ELEMENT

COMPARE

RAPTOR E30 ELEMENT

Description
RAPTOR E30 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015849

BDI # 20492739

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
$ 225.76 / each QTY
932CD-2

COMPARE

932CD-2

Description
932CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 4-5/8" WD

TIMKEN

Part # 932CD-2

BDI # 1352504

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 212.725
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 649696
Precision Class: Standard
Basic Number: 932CD

Price Inventory : Available to order
$ 1,936.97 / each QTY
RAPTOR ES30 FULL SPACER ELEMENT

COMPARE

RAPTOR ES30 FULL SPACER ELEMENT

Description
RAPTOR ES30 FULL SPCR ELEM USE #27880000 ; FULL SPACER FOR RAPTOR COUPLING

DODGE

Part # 017070

BDI # 20494217

Features

Component: Spacer Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : Available to order
$ 326.40 / each QTY
V190 CLOSE CPLG ELEMENT VIVA 7392662

COMPARE

V190 CLOSE CPLG ELEMENT VIVA 7392662

Description
V190 CLOSE CPLG ELEMENT VIVA 7392662 ; NON-RETURNABLE

REXNORD

Part # 10287569

BDI # 18146663

Features

Component: Element
Width - Millimeter: 116
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 60
Coupling Type: Elastomeric Coupling
Torque: 412Nm
Width - Inch: 4.567

Price Inventory : Available to order
$ 238.52 / each QTY