Features
Component:
Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88
Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648972
Precision Class:
Standard
Basic Number:
94706
Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648072
Precision Class:
Standard
Basic Number:
93800
329173CD-2
Description
329173CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # 329173CD-20001
BDI # 1336983
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
17.246
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
438.048
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
329173CD
7328 BM/DBBVE474
Description
7328 BM /DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BM/DBBVE474
BDI # 1296978
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257467
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)