Page 1 of 2

Next

Compare
M252310CD-2

COMPARE

M252310CD-2

Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD

TIMKEN

Part # M252310CD-2

BDI # 1365911

Features

Component: Double Cup
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 381
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M252310CD

Price Inventory : In stock
$ 3,003.08 / each QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.47 / each QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 7,124.64 / each QTY
RAPTOR ES40 FULL SPACER ELEMENT

COMPARE

RAPTOR ES40 FULL SPACER ELEMENT

Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017071

BDI # 20494219

Features

Component: Spacer Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 400.39 / each QTY
RAPTOR E40 ARMORED ELEMENT

COMPARE

RAPTOR E40 ARMORED ELEMENT

Description
RAPTOR E40 ARMORED ELEMENT

DODGE

Part # 017133

BDI # 20494267

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 301.37 / each QTY