Page 1 of 2

Next

Compare
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; 280MM BORE 460MM OD 123.8MM WD

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 7,124.64 / each QTY
22336 CCK/C3W33

COMPARE

22336 CCK/C3W33

Description
22336 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 380MM OD 126MM WID

SKF

Part # 22336 CCK/C3W33

BDI # 1265829

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,875.49 / each QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
$ 265.47 / each QTY
NU 2336 ECML/L4BC3

COMPARE

NU 2336 ECML/L4BC3

Description
NU 2336 ECML/L4BC3 CYLINDRICAL RLR BRG ; 180MM IDX380MM ODX126MM WID SR

SKF

Part # NU 2336 ECML/L4BC3

BDI # 22741756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
$ 4,071.65 / each QTY
RAPTOR E40 ARMORED ELEMENT

COMPARE

RAPTOR E40 ARMORED ELEMENT

Description
RAPTOR E40 ARMORED ELEMENT

DODGE

Part # 017133

BDI # 20494267

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
$ 301.37 / each QTY