24052EJW33C3

COMPARE

24052EJW33C3

Description
24052EJW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 140MM WD

TIMKEN

Part # 24052EJW33C3

BDI # 21558842

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 6,054.04 / each QTY
5H EB SLEEVE

COMPARE

5H EB SLEEVE

Description
5H EB SLEEVE ASSEMBLY ; 15-5/16" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959121

BDI # 314936

Features

Component: Sleeve Assembly
Width - Millimeter: 140.487
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 441000In-Lbs
Width - Inch: 5.531

Price Inventory : Available to order
$ 1,130.39 / each QTY