374-2
Description
374-2 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 19/32" WD
Part # 374-2
BDI # 1338440
Features
Component:
Cup
Width - Millimeter:
15.088
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
93.269
Global Part Number GPN:
649625
Precision Class:
Standard
Basic Number:
374
7304WN SU
Description
7304WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 15MM WD SR OPEN
Part # 7304WN SU
BDI # 1350502
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NJ 205 ECJ
Description
NJ 205 ECJ CYLINDRICAL RLR BRG ; 25MM BORE 52MM OD 15 WID RBEC 1
Part # NJ 205 ECJ
BDI # 1417088
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
566700
Number of Rows of Rollers:
Single Row
WRAPFLEX 20R31/35 SPACER HUB C 0.565
Description
WRAPFLEX 20R31/35 SPACER HUB C 0.565 ; NON-RETURNABLE
Part # 10101318
BDI # 21917978
Features
Component:
Spacer Hub
Width - Millimeter:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.565
7205 BEGAP
Description
7205 BEGAP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD
Part # 7205 BEGAP
BDI # 1418748
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257758
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)