Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1110T10 COVER/GRID ASSY
Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM
Part # 10011519
BDI # 18106277
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.36
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
6.36
1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 10011269
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22