Page 1 of 51

Next

Compare
SB 22204 C3 W33 SS

COMPARE

SB 22204 C3 W33 SS

Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM

MCGILL

Part # 0304066000

BDI # 344191

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 154.55 / each QTY
NUP 305 ECP

COMPARE

NUP 305 ECP

Description
NUP 305 ECP CYLINDRICAL RLR BRG ; 25MM BORE 62MM OD 17 WID RBEC 1

SKF

Part # NUP 305 ECP

BDI # 1420130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455970
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 107.91 / each QTY
NU 208 ECP/C3

COMPARE

NU 208 ECP/C3

Description
NU 208 ECP/C3 CYLINDRICAL RLR BRG ; 40MM BORE 80MM OD 18 WID RBEC 1

SKF

Part # NU 208 ECP/C3

BDI # 1420184

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455451
Number of Rows of Rollers: Single Row

Price Inventory : In stock
$ 87.31 / each QTY
L624510-20N20

COMPARE

L624510-20N20

Description
L624510-20N20 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # L624510-2

BDI # 1363016

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 160.35
Other Features: Light Duty
Global Part Number GPN: 647823
Precision Class: Standard
Basic Number: L624510

Price Inventory : In stock
$ 154.91 / each QTY
LL244510-2

COMPARE

LL244510-2

Description
LL244510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19/16" OD 0.728" WD

TIMKEN

Part # LL244510-2

BDI # 1363507

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.563
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 268.3
Other Features: Light Duty
Global Part Number GPN: 648969
Precision Class: Standard
Basic Number: LL244510

Price Inventory : In stock
$ 988.99 / each QTY