JP10010A-2
Description
JP10010A-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # JP10010A-2
BDI # 1361033
Features
Component:
Cup
Width - Millimeter:
17.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
145
Global Part Number GPN:
647798
Precision Class:
Standard
Basic Number:
JP10010A
1220-2
Description
1220-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/4" OD 11/16" WD
Part # 1220-2
BDI # 1310238
Features
Component:
Cup
Width - Millimeter:
17.475
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Global Part Number GPN:
650015
Precision Class:
Standard
Basic Number:
1220
3203 A-2RS1TN9
Description
3203 A-2RS1TN9 ANG CONTACT BALL BEARING ; 17MM IDX40MM ODX17.5MM WD DBL ROW
Part # 3203 A-2RS1TN9
BDI # 1414441
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
24 Degree
Global Part Number GPN:
258119
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
383A-2
Description
383A-2 TAPERED ROLLER BEARING CUP ; 3.9370IN OD 0.7018IN WDTH NO FLANGE CS
Part # 383A-2
BDI # 1424570
Features
Component:
Cup
Width - Millimeter:
17.831
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
100
Global Part Number GPN:
648004
Precision Class:
Standard
Basic Number:
383A
5203SBKZZ
Description
5203SBKZZ ANG CONTACT BALL BEARING ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SBKZZ
BDI # 663488
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256086
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)